
DTC9 Utility Grade Duct Tape Black, 4 inch x 60 ft., 12PK
Mfr # WOD DTC9-04000-12-60-BLA
Zoro # G615068485
Key Features
Specifications
Product Information
Dimensions
Details
Description
WOD DTC9 DTC9 is an Advanced Strength Duct Tape. The polyethylene-coated cloth with a natural rubber based adhesive included to this tape is of high quality and makes the application easy and useful on uneven surfaces; Also, control the tape from twisting or curling. This excellent water resistance tape can be torn and removed off easily. An exported shipment needs a careful packaging to ensure it is waterproof and safe. This tape has great elements included to assure that. Vinyl repairing, wrapping a parcel, and ductwork sealing are other usages of Duct Tape. This tape is available in Black and Silver colors
Benefits
- High-quality material for easy and useful application on uneven surfaces.
- Excellent water and abrasion resistance.
- For ductwork sealing and seaming.
Great for Packaging Industries
This Heavy Duty Industrial Grade Duct Tape is used as a quality waterproof packaging tape for export shipments. It has endless possibilities and utilities when it comes to household puttering, general maintenance, pipe wrapping, carpet fixing, AC duct seaming and joint sealing
Technical Properties
- Adhesive: Natural Rubber How are adhesives different?
- Carrier/Backing: 50 Mesh polyethylene coated cloth
- Thickness: 7.2 Mils (carrier, adhesive) What is mil thickness?
- Adhesion: 44 ounces per inch (to stainless steel test panel)
- Tensile Strength: 31 pounds per inch (longitudinal)
- Service/Operating Temperature: -4°F to 140°F
- Elongation: 12%
- Core: 3" in. diameter neutral
Additional Information
Alternative to: Cantech 88-21 and 93-21; Nashua 307; Berry Plastics Polyken 917; IPG AC10; Scapa 460 and 590.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.