Shop WOD TAPE

DTCHZ Contractor Grade Duct Tape Stripe Safety Black-Yellow 4 in. x 60 ft., 12PK

  • Mfr # WOD DTCHZ-04000-12-60-BY
  • Zoro # G315069775

product price: 
$
439.99
/pk of 12, $36.67/ea
Free Shipping & Returns

Key Features

Tape Color
Black/Yellow
Duct Tape Width
4 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD DTCHZ-04000-12-60-BY
Zoro #
G315069775
UPC #
-
Country of Origin
Korea, Republic of
Tape Color
Black/Yellow
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber

Dimensions

Duct Tape Width
4 inch
Tape Thickness
12 mil

Description

WOD DTCHZ is an Advanced Strength Industrial Grade Hazard Stripe Duct Tape. The polyethylene-coated cloth with a natural rubber based adhesive included to this tape is of high quality and makes the application easy and useful on uneven surfaces; This striped safety warning tape is used for permanent and temporary marking of hazardous areas, aisles, stairs, wires, cords, etc. Ideal for use in manufacturing, as well as in convention/exhibition halls, residential/ commercial sites. Hand-tearable and easy to use. Peels off easily upon removal, leaving no residue on most surfaces.

Benefits

  • Leaves no residue on most surfaces
  • Hand-tearable and easy to use.
  • Great for Marking Hazardous Areas

Technical Properties

  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 63 Mesh polyethylene coated cloth
  • Thickness: 11.8 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 36 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 30 pounds per inch (longitudinal)
  • Service/Operating Temperature: -31°F to 176°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Tesa 64662; IPG AC30 and AC36; 3M 6969; Scapa 248; Shurtape PC-610 and PC-620; Berry Plastics Polyken 223; Nashua 398.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.