Shop WOD TAPE
See all product information
Create Account
DTTR6 Contractor Grade Duct Tape Clear 6 in. x 25 yds., 8PK
- Mfr # WOD DTTR6-06000-8-30-CLE
- Zoro # G015069655
product price:Â
$
105.99
/pk of 8, $13.25/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Duct Tape Width
6 inch
Tape Thickness
6 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DTTR6-06000-8-30-CLE
- Zoro #
- G015069655
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tape Color
- Clear
- Tape Backing Material
- Polyethylene Cloth
- Tape Adhesive Material
- Rubber
Dimensions
- Duct Tape Width
- 6 inch
- Tape Thickness
- 6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.