Engineering Grade Polyester Tape Protects PCB During the Plating Process: 2 in. x 144yds, 24PK
- Mfr # WOD PFT30RS-02000-24-144-RED
- Zoro # G115081700
product price:Â
$
1,435.99
/pk of 24, $59.83/ea
Free Shipping & Returns
Key Features
Tape Width
2 inch (48mm)
Tape Adhesive
Silicone
Tape Thickness
3.5 mil
Tape Color
Red
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PFT30RS-02000-24-144-RED
- Zoro #
- G115081700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Silicone
- Tape Color
- Red
- Material
- Polyester
Dimensions
- Tape Width
- 2 inch (48mm)
- Tape Thickness
- 3.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.