Engineering Grade Polyester Tape Protects PCB During the Plating Process: 3 in. x 72yds, 16PK

  • Mfr # WOD PFT30RS-03000-16-72-RED

  • Zoro # G315081685


product price: $710.99
/pk 16, $44.44/ea
Free Shipping & Returns

Key Features

Tape Width
3 inch (72mm)
Tape Adhesive
Silicone
Tape Thickness
3.5 Mil
Tape Color
Red
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD PFT30RS-03000-16-72-RED
Zoro #
G315081685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3 inch (72mm)
Tape Thickness
3.5 Mil

Details

Tape Adhesive
Silicone
Tape Color
Red
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.