
Engineering Grade Polyester Tape Protects PCB During the Plating Process: 5/16 in. x 144yds, 120PK
Mfr # WOD PFT30RS-00312-120-144-RED
Zoro # G615081736
product price: $1,230.99
/pk 120, $10.26/ea
Free Shipping & Returns
Key Features
Tape Width
5/16 inch (7.9mm)
Tape Adhesive
Silicone
Tape Thickness
3.5 Mil
Tape Color
Red
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD PFT30RS-00312-120-144-RED
Zoro #
G615081736
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
5/16 inch (7.9mm)
Tape Thickness
3.5 Mil
Details
Tape Adhesive
Silicone
Tape Color
Red
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.