ETB7xx General Purpose Electrical Tape Black 49 in. x 108 Ft., 2PK

  • Mfr # WOD ETB7xx-49000-2-108-BLA

  • Zoro # G315069959


product price:  $351.99
/pk 2, $176.00/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Thickness
7 Mil
Width
49 inch
Tape Adhesive Material
Rubber
Tape Backing Material
Plasticized PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD ETB7xx-49000-2-108-BLA
Zoro #
G315069959
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
7 Mil
Width
49 inch

Details

Tape Color
Black
Tape Adhesive Material
Rubber
Tape Backing Material
Plasticized PVC

Description

General Purpose Black Electrical Tape

WOD ETB7xx* Electrical Tape is a Plasticized PVC film premium grade with an aggressive rubber based adhesive in OSHA colors; It is a UL 1.5 in. listed core. Flame retardant and cold resistant.

7 Sizes Available:

3/8 in. - 1/2 in. - 3/4 in. - 1 in. - 1.5 in. 2 in. - 3 in. - 4 in.

Applications

Whether you are re-wiring, installing, splicing, your home electrics, working on electrical projects, or just choosing a creative, economical way to decorate your home, office or car. You don't have to worry about it melting or catching fire! Quick identification of electrical phases - Circuits - Feeders and branches.

Other Applications Include

Hockey Sticks - Shin pads - Drum Sticks

Technical Properties

  • Adhesive: Rubber Resin How are adhesives different?
  • Carrier/Backing: plasticized polyvinyl chloride (PVC) film
  • Thickness: 7 mils What is mil thickness?
  • Adhesion: 14 oz/in (to stainless steel test panel)
  • Tensile Strength: 16 lb/in
  • Elongation: 200%
  • Application Temperature: 32°F to 122°F
  • Service/Operating Temperature: 14°F to 176°F
  • Dielectrical Breakdown: 6KV
  • Certifications: UL listed
  • Core: 3" neutral core/carton

Additional Information

Alternative to: Permacel 220; IPG 6180; Tesa 4208; Berry Plastics Polyken 777.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.