ETB866MS Premium Grade Electrical Tape General Purpose Black 49 in. x 66 Ft., 2PK

  • Mfr # WOD ETB866MS-49000-2-66-BLA

  • Zoro # G215069844


product price:  $224.99
/pk 2, $112.50/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Thickness
8 Mil
Tape Adhesive Material
Rubber
Tape Backing Material
Plasticized PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD ETB866MS-49000-2-66-BLA
Zoro #
G215069844
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
8 Mil
Width
49 inch

Details

Tape Color
Black
Tape Adhesive Material
Rubber
Tape Backing Material
Plasticized PVC

Description

WOD Premium Grade Electrical Tape is 8mm wide Plasticized PVC film with an aggressive rubber based adhesive in OSHA colors; rolls are individually cello-wrapped and labeled. It is a UL/CSA/CE 1.5 in. listed core. Flame retardant and cold resistant.

7 Sizes Available

3/8 in. - 1/2 in. - 3/4 in. - 1 in. - 1.5 in. 2 in. - 3 in. - 4 in.

Applications

Whether you are re-wiring, installing, splicing, your home electrics, working on electrical projects, or just choosing a creative, economical way to decorate your home, office or car. Our 11 colors of vinyl tape give you hundreds of possible color combinations for labeling electric work or creating your DIY craft project, and you don't have to worry about it melting or catching fire! Quick identification of electrical phases - Circuits - Feeders and branches.

Technical Properties

  • Adhesive: Rubber Resin How are adhesives different?
  • Carrier/Backing: plasticized polyvinyl chloride (PVC) film
  • Thickness: 7 mils What is mil thickness?
  • Adhesion: 13 oz/in (to stainless steel test panel)
  • Tensile Strength: 16 lb/in
  • Elongation: 200%
  • Application Temperature: 32°F to 122°F
  • Service/Operating Temperature: 14°F to 176°F
  • Dielectrical Breakdown: 6KV
  • Specification Met: UL/CSA listed
  • Core: 3" neutral core/carton

Additional Information

Alternative to: Permacel 220; IPG 6180; Tesa 4208; Berry Plastics Polyken 777.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.