ETC760 General Purpose Electrical Tape Yellow UL-CSA listed core: 3/4 in. X 60 ft, 200PK
- Mfr # WOD ETC760-00750-200-60-YEL
- Zoro # G215070819
Key Features
Specifications
Details
- MFR #
- WOD ETC760-00750-200-60-YEL
- Zoro #
- G215070819
- UPC #
- -
- Country of Origin
- China
- Tape Color
- Yellow
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Plasticized PVC
Dimensions
- Tape Thickness
- 7 mil
- Width
- 3/4 inch
Description
WOD Electrical Tape is 7mm wide Plasticized PVC film with an aggressive rubber based adhesive in OSHA colors; rolls are individually cello-wrapped and labeled. It is a UL/CSA 1.5 in. listed core. Flame retardant and cold resistant.
7 Colors available
Black - White - Green - Orange - Red - Blue - Yellow
Rainbow Pack 3/4 in. includes
Black - White - Green - Orange - Red - Blue - Yellow
Product Applications
Whether you are re-wiring, installing, splicing, your home electrics, working on electrical projects, or just choosing a creative, economical way to decorate your home, office or car. Our 7 colors of vinyl tape give you hundreds of possible color combinations for labeling electric work or creating your DIY craft project, and you don't have to worry about it melting or catching fire! Quick identification of electrical phases - Circuits - Feeders and branches.
Technical Properties
- Adhesive: Rubber Resin How are adhesives different?
- Carrier/Backing: plasticized polyvinyl chloride (PVC) film
- Thickness: 7 mils What is mil thickness?
- Adhesion: 14 oz/in (to stainless steel test panel)
- Tensile Strength: 16 lb/in
- Elongation: 200%
- Application Temperature: 32°F to 122°F
- Service/Operating Temperature: 14°F to 176°F
- Dielectrical Breakdown: 6KV
- Certifications: UL listed
- Core: 3" neutral core/carton
Additional Information
Alternative to: Permacel 220; IPG 6180; Tesa 4208; Berry Plastics Polyken 777.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.