ETC766MS General Purpose Electrical Tape White UL/CSA listed core: 1 in. X 66 ft, 96PK

  • Mfr # WOD ETC766MS-01000-96-66-WHI

  • Zoro # G315072096


product price:  $249.99
/pk 96, $2.60/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Thickness
7 Mil
Width
1 inch
Tape Backing Material
Plasticized PVC
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD ETC766MS-01000-96-66-WHI
Zoro #
G315072096
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
7 Mil
Width
1 inch

Details

Tape Color
White
Tape Backing Material
Plasticized PVC
Tape Adhesive Material
Rubber

Description

WOD Electrical Tape is 7mm wide Plasticized PVC film with an aggressive rubber based adhesive in OSHA colors; rolls are individually cello-wrapped and labeled. It is a UL/CSA 1.5 in. listed core. Flame retardant and cold resistant.

11 Colors available

Black - Yellow - Green - Orange - Purple - White - Red - Blue - Gray - Brown - Pink

Rainbow Pack 3/4 in. includes

White - Black - Yellow - Orange - Red - Blue - Green - Purple - Gray - Pink

Rainbow Pack 3/8", 1/2", 1", 1.5", 2", 3" in. Includes

Black - Yellow - Green - Orange - White - Red - Blue - Gray.

Applications

Whether you are re-wiring, installing, splicing, your home electrics, working on electrical projects, or just choosing a creative, economical way to decorate your home, office or car. Our 11 colors of vinyl tape give you hundreds of possible color combinations for labeling electric work or creating your DIY craft project, and you don't have to worry about it melting or catching fire! Quick identification of electrical phases - Circuits - Feeders and branches.

Technical Properties

  • Adhesive: Rubber Resin How are adhesives different?
  • Carrier/Backing: plasticized polyvinyl chloride (PVC) film
  • Thickness: 7 mils What is mil thickness?
  • Adhesion: 13 oz/in (to stainless steel test panel)
  • Tensile Strength: 16 lb/in
  • Elongation: 200%
  • Application Temperature: 32°F to 122°F
  • Service/Operating Temperature: 14°F to 176°F
  • Dielectrical Breakdown: 6KV
  • Specification Met: UL/CSA listed
  • Core: 3" neutral core/carton

Additional Information

Alternative to: Permacel 220; IPG 6180; Tesa 4208; Berry Plastics Polyken 777.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.