Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FA-UH120W Double Sided Ultra High Bond Tape Structural Bonding White: 31.5 in. x 18 yds
- Mfr # WOD DCFAUHB120W-35400-LOG-18-WHI
- Zoro # G215069622
product price:Â
$
2,241.99
/ea
Key Features
Tape Color
White
Imperial Tape Width
35.4 inch
Tape Thickness
72 Mil
Tape Backing Material
Solid Acrylic Polymer
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DCFAUHB120W-35400-LOG-18-WHI
- Zoro #
- G215069622
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tape Color
- White
- Tape Backing Material
- Solid Acrylic Polymer
- Tape Adhesive
- Acrylic
Dimensions
- Imperial Tape Width
- 35.4 inch
- Tape Thickness
- 72 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.