FKT6 Packaging Kraft Flatback Tape 56.25 in. x 60 yds. Tan
Mfr # WOD FKT6-58500-LOG-60-TAN
Zoro # G015077629
Key Features
Specifications
Product Information
- MFR #
- WOD FKT6-58500-LOG-60-TAN
- Zoro #
- G015077629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6 mil
- Width
- 58.5 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Natural/Synthetic Rubber
- Tape Color
- Tan
- Material
- Kraft Flatback Paper, Rubber
- Tape Backing Material
- Kraft Flatback Paper
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 36 lb/in
- Series
- FKT6
- Message
- No Message
Description
WOD FKT6 Medium-Grade Flatback Packaging Tape is a quick, sure sealing, economical, pressure-sensitive flatback tape which can increase packaging line efficiency. It is versatile and offers a positive attractive seal which matches most corrugated cardboard. PM-2 is quick stick and has excellent adhesion which discourages pilfering. It performs well under a wide range of temperatures and through a wide range of humidity conditions (also performs well as a low temperature splicing tape). WOD FKT6 meets USPS requirements, is not repulpable, and can be used on all types of cartons.
Product Applications
- Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
- Other applications include picture framing to seal back of frame/artwork
Technical Properties
- Adhesive: Natural/synthetic rubber blend How are adhesives different?
- Carrier/Backing: Kraft Flatback paper
- Thickness: 6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 57 ounces per inch (to stainless steel test panel)
- Tensile Strength: 36 pounds per inch (longitudinal)
- Service/Operating Temperature: 40°F to 225°F
- Elongation: 3%
- Specification Met: ASTM D6123, Type II; PPP-T-42C, Type II; C.I.D. A-A-883B Type II; Boeing BAC 5317
- Core: 3" Diameter
Additional Information
Alternative to: IPG PM2.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.