FKT7 Packaging Kraft Flatback Tape 1/2 in. x 60 yds. Brown, 72PK
Mfr # WOD FKT7-00500-72-60-BRO
Zoro # G915077545
Key Features
Specifications
Product Information
- MFR #
- WOD FKT7-00500-72-60-BRO
- Zoro #
- G915077545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7.3 mil
- Width
- 0.50 in
- Tape Core Diameter
- 3 in
- Length
- 60 yd
Details
- Tape Adhesive
- Natural/Synthetic Rubber
- Tape Color
- Brown
- Material
- Kraft Flatback Paper, Rubber
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Kraft Flatback Paper
- Item
- Packing Tape
- Tape Tensile Strength
- 42 lb/in
- Series
- FKT7
- Max. Tape Performance Temp.
- 175 Degrees F
- Tape Application
- Hand
Description
WOD FKT7 Kraft Flatback Paper Packaging Tape is a brown color kraft flatback paper coated with a natural/synthetic rubber blend adhesive system. Good for carton sealing applications, moderate demand splicing applications, tabbing and/or core starting. Complies with Postal Regulation for Uninsured Packages. May be used in picture framing applications to seal back of frame/artwork due to its ability to stick to its own backing. This tape is a pressure-sensitive adhesive tape and does not need water to activate it like a gummed paper tape. The tape is hand-tearable and is not repulpable.
This tape has a more matte (less shiny) surface than Shurtape FP-96 Kraft paper tape. Also please note that since this is a very soft tape you will often times see gapping and pressure points along the side of the rolls once it is cut to width; however this will not affect the performance of the tape.
Product Applications
- Used for carton sealing, packaging, core starting, tabbing, splicing, picture framing, silk screening, and beaming/leasing.
- Other applications include picture framing to seal back of frame/artwork
Technical Properties
- Adhesive: Natural/synthetic rubber blend How are adhesives different?
- Carrier/Backing: Flatback paper
- Thickness: 7.3 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 55 ounces per inch (to stainless steel test panel)
- Tensile Strength: 42 pounds per inch (longitudinal)
- Service/Operating Temperature: 40°F to 175°F
- Elongation: 7%
- Specification Met: PPP-T-42C, Type II; CID A-A-883B, Type II
- Core: 3" Diameter
Additional Information
Alternative to: IPG 530, 534 & 539; Tesa 4313; HYSTIK 886; Shurtape FP97
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.