Shop WOD TAPE

Floor Tape, PVC, Yellow, 2 inch (48mm) W., 7 mil Thickness, 24 PK

  • Mfr # WOD VET68-02000-24-36-YEL

  • Zoro # G115068459


product price:  $414.99
/pk 24, $17.29/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
Yellow
Width
2 inch (48mm)
Thickness
7 mil
Safety Glasses Size
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD VET68-02000-24-36-YEL
Zoro #
G115068459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 inch (48mm)
Thickness
7 mil
Safety Glasses Size
2 inch

Details

Item
Floor Tape
Material
PVC
Safety Tape Color
Yellow
Adhesive
Rubber

Description

WOD PWTB20 is is a 20 mil SPVC pipe wrap/surface protection tape that is highly resistant to sun, water, oil, acids, alkalies, and corrosive chemicals. It comes wound on a 3" core. Provides electrical protection and protects pipe joints and conduit couplings for overhead or direct buried applications. Designed to be wrapped around itself on a pipe. Bacteria, fungus and abrasion resistant. Flame retardant.

Product Applications

  • Highly resistant to sun, water, oil, acids, alkalies and corrosive chemicals
  • Bacteria and fungus resistant
  • Abrasion resistant
  • Conduit couplings
  • Overhead applications

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: soft polyvinyl chloride (SPVC) film
  • Thickness: 6.8 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 17 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 16 pounds per inch (longitudinal)
  • Service/Operating Temperature: up to 194°F
  • Elongation: 100%
  • Core: 3" Diameter

Additional Information

Alternative to: Permacel P-35; 3M 470; Plymouth Rubber 7

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.