Shop WOD TAPE

FPTC6 Printable Flatback Tape 2 in. x 60 yds. Racing Orange, 24PK

  • Mfr # WOD FPTC6-02000-24-60-ORA
  • Zoro # G315082866

product price: 
$
551.99
/pk of 24, $23.00/ea
Free Shipping & Returns

Key Features

Material
Flatback Paper
Tape Adhesive
Rubber
Tape Thickness
5.8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD FPTC6-02000-24-60-ORA
Zoro #
G315082866
UPC #
-
Country of Origin
United States
Tape Color
Racing orange
Material
Flatback Paper
Tape Adhesive
Rubber

Dimensions

Tape Width
2 inch
Tape Thickness
5.8 mil

Description

WOD FPTC6 Artist / Console Tape is a printable flatback paper tape with moderate adhesion. Console, AKA board tape, is good for general purpose packaging, bundling, holding, binding, splicing, masking, labeling, color coding, banding, decorating, and identification of various items and substrates. For flexographic printing, color coding, identification (write-on surface). Tape exhibits high face to face bond strength.

Tape is Available in 5 Vibrant Colors

White - Red - Yellow - Blue - Orange

Rainbow Pack Includes

White - Red - Yellow - Blue - Orange

Product Applications

  • Adhesive system designed for excellent performance and adhesion to a variety of substrates, yet still removes cleanly from most surfaces over non-extended time frames.
  • For flexographic printing, color coding, identification (write-on surface).
  • Other applications include picture framing to seal back of frame/artwork

Technical Properties

  • Adhesive: Rubber How are adhesives different?
  • Carrier/Backing: Flatback paper
  • Thickness: 5.8 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 31 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 32 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 225°F
  • Elongation: 3%
  • Specification Met: ASTM D6123, Type II; CID A-A-883B, Type II
  • Core: 3" Diameter

Additional Information

Alternative to: 3M 250; IPG PF2; Shurtape FP-227; Permacel P-724 & P726; Achem IP57.

Note: Items can be custom converted to your needs. Call or E-mail us now for Details!

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.