FPTC6 Printable Flatback Tape 3/4 in. x 60 yds. Yellow, 48PK
- Mfr # WOD FPTC6-00750-48-60-YEL
- Zoro # G215082850
Key Features
Specifications
Product Information
- MFR #
- WOD FPTC6-00750-48-60-YEL
- Zoro #
- G215082850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 3/4 inch
- Tape Thickness
- 5.8 mil
Details
- Tape Color
- Yellow
- Material
- Flatback Paper
- Tape Adhesive
- Rubber
Description
WOD FPTC6 Artist / Console Tape is a printable flatback paper tape with moderate adhesion. Console, AKA board tape, is good for general purpose packaging, bundling, holding, binding, splicing, masking, labeling, color coding, banding, decorating, and identification of various items and substrates. For flexographic printing, color coding, identification (write-on surface). Tape exhibits high face to face bond strength.
Tape is Available in 5 Vibrant Colors
White - Red - Yellow - Blue - Orange
Rainbow Pack Includes
White - Red - Yellow - Blue - Orange
Product Applications
- Adhesive system designed for excellent performance and adhesion to a variety of substrates, yet still removes cleanly from most surfaces over non-extended time frames.
- For flexographic printing, color coding, identification (write-on surface).
- Other applications include picture framing to seal back of frame/artwork
Technical Properties
- Adhesive: Rubber How are adhesives different?
- Carrier/Backing: Flatback paper
- Thickness: 5.8 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 31 ounces per inch (to stainless steel test panel)
- Tensile Strength: 32 pounds per inch (longitudinal)
- Service/Operating Temperature: 40°F to 225°F
- Elongation: 3%
- Specification Met: ASTM D6123, Type II; CID A-A-883B, Type II
- Core: 3" Diameter
Additional Information
Alternative to: 3M 250; IPG PF2; Shurtape FP-227; Permacel P-724 & P726; Achem IP57.
Note: Items can be custom converted to your needs. Call or E-mail us now for Details!
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.