FPTC7 Printable Flatback Tape 1/2 in. x 60 yds. Red, 72PK
- Mfr # WOD FPTC7-00500-72-60-RED
- Zoro # G215082836
Key Features
Specifications
Product Information
- MFR #
- WOD FPTC7-00500-72-60-RED
- Zoro #
- G215082836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/2 inch
- Tape Thickness
- 7.3 Mil
Details
- Tape Color
- Red
- Material
- Flatback Paper
- Tape Adhesive
- Rubber
Description
WOD FPTC7 Artist / Console Tape is a flatback paper tape with moderate adhesion. Console, AKA board tape, is good for general purpose packaging, bundling, holding, binding, splicing, masking, labeling, color coding, banding, decorating, and identification of various items and substrates. Moisture resistant, medium tensile strength, pressure sensitive flatback tape, used for packaging, bookbinding, mark- ing bins and shelves, decorative edging and color coding. Tape is NOT PRINTABLE and not repulpable.
Tape is Available in 2 Vibrant Colors
Black - Red
Product Applications
- Adhesive system designed for excellent performance and adhesion to a variety of substrates, yet still removes cleanly from most surfaces over non-extended time frames.
- Other applications include picture framing to seal back of frame/artwork
Technical Properties
- Adhesive: Rubber How are adhesives different?
- Carrier/Backing: Flatback paper
- Thickness: 7.3 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 60 ounces per inch (to stainless steel test panel)
- Tensile Strength: 48 pounds per inch (longitudinal)
- Service/Operating Temperature: 40°F to 180°F
- Elongation: 3%
- Core: 3" Diameter
Additional Information
Alternative to: IPG 546; 3M 256.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.