Shop WOD TAPE
See all product information
Create Account
GCMT76 Glass Cloth Electrical Tape For Builders Masking Thermal Areas: 2 in. x 36 yds, 24PK
- Mfr # WOD GCMT76-02000-24-36-WHI
- Zoro # G415080700
product price:Â
$
1,049.99
/pk of 24, $43.75/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Thickness
3.5 mil
Tape Backing Material
Skived PTFE
Tape Adhesive Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD GCMT76-02000-24-36-WHI
- Zoro #
- G415080700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 3.5 mil
- Width
- 2 inch (48mm)
Details
- Tape Color
- White
- Tape Backing Material
- Skived PTFE
- Tape Adhesive Material
- Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.