Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
GCMT76 Glass Cloth Electrical Tape For Builders Masking Thermal Areas: 42.3 in. x 36 yds
Mfr # WOD GCMT76-42300-LOG-36-WHI
Zoro # G115080727
product price:Â $868.99
/eaKey Features
Tape Color
White
Tape Thickness
7.2 Mil
Width
42.3 inch (1075mm)
Tape Backing Material
Skived PTFE
Tape Adhesive Material
Silicone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD GCMT76-42300-LOG-36-WHI
Zoro #
G115080727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
7.2 Mil
Width
42.3 inch (1075mm)
Details
Tape Color
White
Tape Backing Material
Skived PTFE
Tape Adhesive Material
Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.