
General Purpose Grade Adhesive Transfer Tape: 12 in. x 60 yds, 4PK
Mfr # WOD ATT27A-12000-4-60-CLE
Zoro # G815067912
product price:Â $309.99
/pk 4, $77.50/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
12 inch (288mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD ATT27A-12000-4-60-CLE
Zoro #
G815067912
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
12 inch (288mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.