General Purpose Grade Adhesive Transfer Tape: 1.5 in. x 60 yds, 24PK

  • Mfr # WOD ATT27A-01500-24-60-CLE

  • Zoro # G215067963


product price:  $241.99
/pk 24, $10.08/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD ATT27A-01500-24-60-CLE
Zoro #
G215067963
UPC #
-
Country of Origin
Italy

Dimensions

Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
2 Mil

Details

Tape Color
Clear
Material
Glass Stabilized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.