
General Purpose Grade Adhesive Transfer Tape: 2 in. x 60 yds, 18PK
Mfr # WOD ATT27A-02000-18-60-CLE
Zoro # G215067925
product price:Â $237.99
/pk 18, $13.22/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
2 inch (48mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD ATT27A-02000-18-60-CLE
Zoro #
G215067925
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
2 inch (48mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.