
General Purpose Grade Adhesive Transfer Tape: 3 in. x 110 yds, 12PK
Mfr # WOD ATT27A-03000-12-110-CLE
Zoro # G415067992
product price:Â $440.99
/pk 12, $36.75/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3 inch (72mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD ATT27A-03000-12-110-CLE
Zoro #
G415067992
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
3 inch (72mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.