
General Purpose Grade Adhesive Transfer Tape: 3/8 in. x 60 yds, 96PK
Mfr # WOD ATT27A-00375-96-60-CLE
Zoro # G015068030
product price:Â $276.99
/pk 96, $2.89/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD ATT27A-00375-96-60-CLE
Zoro #
G015068030
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
3/8 inch (9mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.