
General Purpose Grade Adhesive Transfer Tape: 59 in. x 60 yds
Mfr # WOD ATT27A-61000-LOG-60-CLE
Zoro # G715067838
product price:Â $439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
Clear
Imperial Tape Width
59 inch (1500mm) LOG
Tape Thickness
2 Mil
Material
Glass Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD ATT27A-61000-LOG-60-CLE
Zoro #
G715067838
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
59 inch (1500mm) LOG
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.