Shop WOD TAPE
See all product information
Create Account
General Purpose Grade Adhesive Transfer Tape for Laminating Adhesive: 4 in. x 60 yds, 12PK
- Mfr # WOD ATT27AX-04000-12-60-CLE
- Zoro # G915068550
product price:Â
$
413.99
/pk of 12, $34.50/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
4 inch (96mm)
Tape Thickness
4.7 Mil
Material
Glass Stabilized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD ATT27AX-04000-12-60-CLE
- Zoro #
- G915068550
- UPC #
- -
- Country of Origin
- Italy
- Tape Color
- Clear
- Material
- Glass Stabilized
Dimensions
- Imperial Tape Width
- 4 inch (96mm)
- Tape Thickness
- 4.7 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.