Shop WOD TAPE

GHT5A Polyethylene Repair Tape 3/4 in. x 36 yds. Black, 64PK

  • Mfr # WOD GHT5A-00750-64-36-BLA
  • Zoro # G315083351

product price: 
$
320.99
/pk of 64, $5.02/ea
Free Shipping & Returns

Key Features

Tape Width
3/4 inch
Tape Adhesive
Acrylic
Tape Thickness
5.5 mil
Tape Color
Black
Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD GHT5A-00750-64-36-BLA
Zoro #
G315083351
UPC #
-
Country of Origin
United States
Tape Adhesive
Acrylic
Tape Color
Black
Material
Polyethylene

Dimensions

Tape Width
3/4 inch
Tape Thickness
5.5 mil

Description

WOD GHT5A Provides high adhesion and cohesion which yields a permanent bond with virtually no edge bleed out. Excellent long term aging stability without yellowing. Will not crack or crease at low temperatures.

Tape is Available in 8 Vibrant Colors

Clear - Black - White - Red - Green - Blue - Yellow - Orange

Product Applications

  • Greenhouse Repair Tape
  • Splicing, general purpose sealing/seaming and spiral wrapping
  • Protective overlaminate & patching where a highly conformable and clear material is required.
  • Excellent moisture barrier that Conforms well to irregular surfaces
  • Used for color coding, decorative markings, stripping, sealing, splicing & seaming
  • Provides strong bond but still removes cleanly from most surfaces.
  • Great for general protection against moisture, UV, chemicals, solvents, and abrasion.

Technical Properties

  • Adhesive: Acrylic How are adhesives different?
  • Carrier/Backing: Low density polyethylene (LDPE) film
  • Thickness: 5.5 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 56 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 11 pounds per inch (longitudinal)
  • Application Temperature: 50°F to 120°F
  • Service/Operating Temperature: -40°F to 190°F
  • Elongation: 400%
  • Core: 3" Diameter on a Plastic Core

Additional Information

Alternative to: 3M 480 (acrylic), 483 (rubber); Patco 502A, 503A (acrylic), 502R & 503R (rubber).

Note: Other colors available as special order. Call for Details.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.