GHT5E Polyethylene Greenhouse Tape 6 in. x 60 yds, 8PK
- Mfr # WOD GHT5E-06000-8-60-CLE
- Zoro # G815083196
product price:
$
462.99
/pk of 8, $57.87/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
6 mil
Tape Color
Clear
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD GHT5E-06000-8-60-CLE
- Zoro #
- G815083196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 6 inch
- Tape Thickness
- 6 mil
Details
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Material
- Polyethylene
Description
WOD GHT5E is a Cost effective alternative to LDPFT-5A. Its adhesive system provides good adhesion for surface protection applications. The tough polyethylene backing offers good abrasion and tear resistance. UV and solvent resistant. Long term aging stability without yellowing. Tape will not crack or craze after extended exposure.
Product Applications
- Greenhouse Repair Tape
- Splicing, general purpose sealing/seaming and spiral wrapping
- Excellent moisture barrier
- Protective overlaminate & patching where a highly conformable and clear material is required.
- Excellent moisture barrier that Conforms well to irregular surfaces
Technical Properties
- Adhesive: Acrylic How are adhesives different?
- Carrier/Backing: Low density polyethylene (LDPE) film
- Thickness: 5.2 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 27 ounces per inch (to stainless steel test panel)
- Tensile Strength: 4.6 pounds per inch (longitudinal)
- Application Temperature: 50°F to 122°F
- Service/Operating Temperature: -40°F to 185°F
- Elongation: 200%
- Core: 3" Diameter on a Plastic Core
Additional Information
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.