Shop WOD TAPE

GHT5R Polyethylene Repair Tape 4 in. x 36 yds. Black, 12PK

  • Mfr # WOD GHT5R-04000-12-36-BLA
  • Zoro # G315083238

product price: 
$
323.99
/pk of 12, $27.00/ea
Free Shipping & Returns

Key Features

Tape Width
4 inch
Tape Adhesive
Acrylic
Tape Thickness
5.5 mil
Tape Color
Black
Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD GHT5R-04000-12-36-BLA
Zoro #
G315083238
UPC #
-
Country of Origin
United States
Tape Adhesive
Acrylic
Tape Color
Black
Material
Polyethylene

Dimensions

Tape Width
4 inch
Tape Thickness
5.5 mil

Description

WOD GHT5R Ideal for polyethylene splicing; general purpose seal- ing, spiral wrapping. Suitable for use in nuclear and other sensitive environments. Highly conformable and adheres to most surfaces. Works well in most applications where low to moderate adhesion is required.

Tape is Available in 4 Vibrant Colors

Clear - Black - White - Red

Product Applications

  • Greenhouse Repair Tape
  • Splicing, general purpose sealing/seaming and spiral wrapping
  • Protective overlaminate & patching where a highly conformable and clear material is required.
  • Excellent moisture barrier that Conforms well to irregular surfaces
  • Used for color coding, decorative markings, stripping, sealing, splicing & seaming
  • Provides strong bond but still removes cleanly from most surfaces.
  • Great for general protection against moisture, UV, chemicals, solvents, and abrasion.

Technical Properties

  • Adhesive: Synthetic rubber How are adhesives different?
  • Carrier/Backing: Low density polyethylene (LDPE) film
  • Thickness: 5.5 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 28 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 10 pounds per inch (longitudinal)
  • Application Temperature: 50°F to 120°F
  • Service/Operating Temperature: -40°F to 190°F
  • Elongation: 350%
  • Core: 3" Diameter on a Plastic Core

Additional Information

Alternative to: 3M 480 (acrylic), 483 (rubber); Patco 502A, 503A (acrylic), 502R & 503R (rubber).

Note: Other colors available as special order. Call for Details.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.