Shop WOD TAPE

GHT7R Polyethylene Stucco Shrink Wrap Tape 3 in. x 60 yds. Clear, 16PK

  • Mfr # WOD GHT7R-03000-16-60-CLE
  • Zoro # G315083214

product price: 
$
337.99
/pk of 16, $21.12/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Duct Tape Width
3 inch
Tape Thickness
7 mil
Tape Backing Material
Low Density Polyethylene
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD GHT7R-03000-16-60-CLE
Zoro #
G315083214
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Width
3 inch
Tape Thickness
7 mil

Details

Tape Color
Clear
Tape Backing Material
Low Density Polyethylene
Tape Adhesive Material
Rubber

Description

WOD GHT7R offers an excellent combination of strength and durability for your most versatile project requirements. Typically used in the industrial, maintenance, and construction industries as well as for abatement applications, WOD GHT7R features many benefits such as good adhesion, removes cleanly from many surfaces, and is repositionable.

GHT7R Polyethylene Film Tape has a polyethylene (PE) film backing which makes the tape conformable and flexible to simple or complicated curves and structures. In addition, this tape has excellent durability and solvent resistance, high tack for a secure bond, and low elongation for a consistent surface bond.

Tape is Available in 4 Vibrant Colors

Clear - Black - White - Red

Product Applications

  • Convention industry - bundling carpet, securing poly carpet protection, color coding, and more
  • Abatement industry - hang and patch poly sheeting, seal waste disposal bags and more
  • Low tack adhesive suitable for surface protection applications, overlaminate & patching where a highly conformable and clear material is required.
  • Excellent moisture barrier that Conforms well to irregular surfaces
  • Designed for masking of windows and doors in stucco applications.
  • Short-term masking for stucco and plaster
  • Great for general protection against moisture, UV, chemicals, solvents, and abrasion.

Technical Properties

  • Adhesive: Synthetic rubber How are adhesives different?
  • Carrier/Backing: Low density polyethylene (LDPE) film
  • Thickness: 7 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 60 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 18 pounds per inch (longitudinal)
  • Elongation: 80%
  • Core: 3" Diameter

Additional Information

Alternative to: Scapa 135; Berry Plastics Polyken 833 & 757.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.