GTC12 Gaffer Tape Low Gloss Finish Film 12 in. X 60 ft. Yellow, 4PK
- Mfr # WOD GTC12-12000-4-60-YEL
- Zoro # G315076896
product price:
$
372.99
/pk of 4, $93.25/ea
Free Shipping & Returns
Key Features
Tape Color
Yellow
Duct Tape Width
12 inch
Tape Thickness
12 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD GTC12-12000-4-60-YEL
- Zoro #
- G315076896
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Duct Tape Width
- 12 inch
- Tape Thickness
- 12 mil
Details
- Tape Color
- Yellow
- Tape Backing Material
- Polyethylene Cloth
- Tape Adhesive Material
- Rubber
Description
WOD GTC12 is a High Quality Gaffer Tape polyethylene coated cloth laminated to a low gloss finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type and dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).
Benefits• High quality rubber adhesive that leaves no gummy residue
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
Alternative to: Shurtape PC-625; Scapa 125.
Note: Other colors available as special order; MOQ = 12 cases per color. Call for Details.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Benefits• High quality rubber adhesive that leaves no gummy residue
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
- Adhesive: Natural Rubber How are adhesives different?
- Carrier/Backing: 76 mesh polyethylene coated cloth
- Thickness: 11.8 Mils (carrier, adhesive) What is mil thickness?
- Adhesion: 29 ounces per inch (to stainless steel test panel)
- Tensile Strength: 36 pounds per inch (longitudinal)
- Service/Operating Temperature: -31°F to 176°F
- Elongation: 12%
- Core: 3" in. diameter neutral
Alternative to: Shurtape PC-625; Scapa 125.
Note: Other colors available as special order; MOQ = 12 cases per color. Call for Details.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.