GTMC12F Premium Grade Gaffer Tape Fluorescent Green 3/4 in. X 60 yds., 64PK

  • Mfr # WOD GTMC12F-00750-64-60-FGR
  • Zoro # G315076254
product price: 
$
838.99
/pk of 64, $13.11/ea
Free Shipping & Returns

Key Features

Tape Color
Fluorescent Green
Duct Tape Width
3/4 inch
Tape Thickness
12 mil
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD GTMC12F-00750-64-60-FGR
Zoro #
G315076254
UPC #
-
Country of Origin
United States
Tape Color
Fluorescent Green
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber

Dimensions

Duct Tape Width
3/4 inch
Tape Thickness
12 mil

Description

WOD GTMC12C is a Premium Grade Gaffer Tape Vinyl coated cotton cloth with a matte finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. High tack and tensile application; Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type & dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).

Benefits

• Excellent abrasion and water resistance
• Military Grade rubber adhesive that leaves no gummy residue CLEAN REMOVAL
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: Vinyl coated cloth
  • Thickness: 11.5 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 50 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 42 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 200°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Berry Plastics Polyken 510; Shurtape P-628; Scapa 125 and 225; 3M 6910.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews