Shop WOD TAPE

GTMC12F Premium Grade Gaffer Tape Fluorescent Pink 3 in. X 60 yds., 16PK

  • Mfr # WOD GTMC12F-03000-16-60-FPI

  • Zoro # G315076377


product price:  $811.99
/pk 16, $50.75/ea
Free Shipping & Returns

Key Features

Tape Color
Fluorescent Pink
Duct Tape Width
3 inch
Tape Thickness
12 Mil
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD GTMC12F-03000-16-60-FPI
Zoro #
G315076377
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Width
3 inch
Tape Thickness
12 Mil

Details

Tape Color
Fluorescent Pink
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber

Description

WOD GTMC12C is a Premium Grade Gaffer Tape Vinyl coated cotton cloth with a matte finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. High tack and tensile application; Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type & dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).

Benefits

• Excellent abrasion and water resistance
• Military Grade rubber adhesive that leaves no gummy residue CLEAN REMOVAL
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: Vinyl coated cloth
  • Thickness: 11.5 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 50 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 42 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 200°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Berry Plastics Polyken 510; Shurtape P-628; Scapa 125 and 225; 3M 6910.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.