Handheld Tape Dispenser, 4 in Max. Tape Width, 3 in Tape Core Dia., Ergonomic, Pistol, Steel
- Mfr # WOD CSTD4CG-1
- Zoro # G315082927
product price:Â
$
95.55
/ea
Key Features
Material
Steel
Basic Power Source
Manual
For Use With
Commercial Grade 4-inch Model
For Maximum Tape Roll Diameter
5 in
Handle Grips
Ergonomic, Pistol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD CSTD4CG-1
- Zoro #
- G315082927
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- For Maximum Tape Roll Diameter
- 5 in
- For Tape Core Diameter
- 3 in
- For Maximum Tape Width
- 4 in
Details
- Material
- Steel
- Item
- Handheld Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- Commercial Grade 4-inch Model
- Handle Grips
- Ergonomic, Pistol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.