
Shop WOD TAPE
See all product information
Heavy Duty Double Sided Tissue Tape with Extended Liner and Dispenser: 1/2in x 108 ft, 12PK
Mfr # WOD T-TAKD-00500-12-108-CLE
Zoro # G915069755
product price:Â $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2 Mil
Tape Backing Material
Glass Stabilized
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD T-TAKD-00500-12-108-CLE
Zoro #
G915069755
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1/2 inch (12mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Tape Backing Material
Glass Stabilized
Tape Adhesive
Acrylic
Description
for Mounting or Box Fabrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.