High Density Tensilized Skived PTFE Tape Film For Labeling Machines: 1/2 in. x 36 yds, 72PK
- Mfr # WOD SPTFE2HD-00500-72-36-BRO
- Zoro # G815083103
product price:Â
$
2,012.99
/pk of 72, $27.96/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Silicone
Tape Thickness
11.5 mil
Tape Color
Brown
Material
Skived PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD SPTFE2HD-00500-72-36-BRO
- Zoro #
- G815083103
- UPC #
- -
- Country of Origin
- United States
- Tape Adhesive
- Silicone
- Tape Color
- Brown
- Material
- Skived PTFE
Dimensions
- Tape Width
- 1/2 inch (12mm)
- Tape Thickness
- 11.5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.