
High Performance Aluminum Foil Tape Multipurpose for HVAC and Insulation: 1.5 in. x 60 yds, 32PK
Mfr # WOD AFT50A-01500-32-60-SIL
Zoro # G115076959
product price:Â $378.99
/pk 32, $11.84/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
1.5 inch
Tape Thickness
3 Mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD AFT50A-01500-32-60-SIL
Zoro #
G115076959
UPC #
-
Country of Origin
China
Dimensions
Width
1.5 inch
Tape Thickness
3 Mil
Details
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.