Zoro Homepage

Industrial Grade Wide Tabletop Multi-Roll Desktop Tape Dispenser, 24PK

  • Mfr # WOD TTD2B-24

  • Zoro # G915077408


product price: $393.99
/pk 24, $16.42/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
Fits Tape up to 2 inch wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD TTD2B-24
Zoro #
G915077408
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
Fits Tape up to 2 inch wide

Details

Material
Steel

Description

for Tape up to 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.