Shop WOD TAPE
See all product information
Create Account
Kapton Tape for 3D Printers Will Thermoset, No Residue: 1.5in x 36yds, 24PK
- Mfr # WOD PKT1-01500-24-36-AMB
- Zoro # G815082298
product price:Â
$
457.99
/pk of 24, $19.08/ea
Free Shipping & Returns
Key Features
Tape Width
1.5 inch (36mm)
Tape Adhesive
Silicone
Tape Thickness
5 mil
Tape Color
Amber
Material
Fiberglass Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PKT1-01500-24-36-AMB
- Zoro #
- G815082298
- UPC #
- -
- Country of Origin
- China
- Tape Adhesive
- Silicone
- Tape Color
- Amber
- Material
- Fiberglass Cloth
Dimensions
- Tape Width
- 1.5 inch (36mm)
- Tape Thickness
- 5 mil
Description
to Increase Adhesion Values
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.