Laminated PVC, Black/White, 2 inch (48mm) W., 9 mil Thickness, 24 PK
- Mfr # WOD VSWT369L-02000-24-36-BW
- Zoro # G315067801
Key Features
Specifications
Details
- MFR #
- WOD VSWT369L-02000-24-36-BW
- Zoro #
- G315067801
- UPC #
- -
- Country of Origin
- China
- Material
- Laminated PVC
- Safety Tape Color
- Black/White
- Adhesive
- Rubber
Dimensions
- Width
- 2 inch (48mm)
- Thickness
- 9 mil
- Safety Glasses Size
- 2 inch
Description
WOD VSWT369L is a Hazard Striped Safety Warning Tape designed for marking of hazardous areas and emergency exits to control a temporary crowd, indicate construction area warning, directing foot and vehicle traffic. This conformable soft PVC vinyl tape does not corrode copper, brass, steel, or aluminum metals and is suitable for lane marking, floor marking, and safety coding.
The pressure sensitive rubber based adhesive and high quality vinyl used in this Safety Warning Tape makes it durable and resistant to weather and humidity. The high visibility make it a great choice for conveying an excellent visual awareness.
Tape is Available in 3 Vibrant Colors
Black/Yellow - Red/White - Black/White
Product Applications
- For exterior use laminated film to reduce fading
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
Technical Properties
- Adhesive: Rubber How are adhesives different?
- Carrier/Backing: Laminated Polyvinyl chloride (PVC) film
- Thickness: 9.1 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 22 ounces per inch (to stainless steel test panel)
- Tensile Strength: 33 pounds per inch (longitudinal)
- Service/Operating Temperature: 14°F to 176°F
- Elongation: 200%
- Specification Met: A-A-1689B Type II
- Core: 3" Diameter
Additional Information
Colors and Typical Meaning:
- Black/yellow = Physical Hazard / Caution.
- Red / white = Fire Equipment / First Aid
- Black/white = Traffic / Housekeeping
Alternative to: 3M 5700 and 5702; Achem 41N, V12, ST-V10, & V16; Shurtape VP415.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.