Shop WOD TAPE
See all product information
Create Account
LFT5A Self-Adhesive Lead Foil Tape for Golf Clubs and Tennis Racquets 1 in. x 36 yds, 9PK
- Mfr # WOD LFT5R-01000-9-36-SIL
- Zoro # G315080152
product price:Â
$
1,956.99
/pk of 9, $217.44/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Width
1 inch
Tape Thickness
2.4 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD LFT5R-01000-9-36-SIL
- Zoro #
- G315080152
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Polyester
Dimensions
- Width
- 1 inch
- Tape Thickness
- 2.4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.