Shop WOD TAPE

LPT20WB Label Protection & Lamination Tape Crystal Clear 3/4 in. x 72 yds., 96PK

  • Mfr # WOD LPT20WB-00750-96-72-CLE

  • Zoro # G615082962


product price:  $236.99
/pk 96, $2.47/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2 Mil
Tape Color
Clear
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD LPT20WB-00750-96-72-CLE
Zoro #
G615082962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3/4 inch
Tape Thickness
2 Mil

Details

Tape Adhesive
Acrylic
Tape Color
Clear
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.