Shop WOD TAPE
See all product information
Create Account
LPT20WB Label Protection & Lamination Tape Crystal Clear 6 in. x 72 yds., 12PK
- Mfr # WOD LPT20WB-06000-12-72-CLE
- Zoro # G515082932
product price:Â
$
231.99
/pk of 12, $19.33/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Clear
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD LPT20WB-06000-12-72-CLE
- Zoro #
- G515082932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Width
- 6 inch
- Tape Thickness
- 2 mil
Details
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Material
- Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.