Shop WOD TAPE
See all product information
Create Account
MPFT1 Metalized Polyester Mylar Film Tape Black: 1 in. x 72 yds, 48PK
- Mfr # WOD MPFT1-01000-48-72-BLA
- Zoro # G015076769
product price:Â
$
746.99
/pk of 48, $15.56/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2.1 mil
Tape Color
Black
Material
Metalized Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD MPFT1-01000-48-72-BLA
- Zoro #
- G015076769
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Adhesive
- Acrylic
- Tape Color
- Black
- Material
- Metalized Polyester
Dimensions
- Tape Width
- 1 inch (24mm)
- Tape Thickness
- 2.1 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.