MPFT1 Metalized Polyester Mylar Film Tape Blue: 2 in. x 72 yds, 24PK

  • Mfr # WOD MPFT1-02000-24-72-BLU

  • Zoro # G915077217


product price:  $737.99
/pk 24, $30.75/ea
Free Shipping & Returns

Key Features

Tape Width
2 inch (48mm)
Tape Adhesive
Acrylic
Tape Thickness
2.1 Mil
Tape Color
Dark Blue
Material
Metalized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD MPFT1-02000-24-72-BLU
Zoro #
G915077217
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2 inch (48mm)
Tape Thickness
2.1 Mil

Details

Tape Adhesive
Acrylic
Tape Color
Dark Blue
Material
Metalized Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products