
Shop WOD TAPE
See all product information
MPFT1 Metalized Polyester Mylar Film Tape Gold: 1 in. x 72 yds, 48PK
Mfr # WOD MPFT1-01000-48-72-GOL
Zoro # G515076801
product price:Â $746.99
/pk 48, $15.56/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2.1 Mil
Tape Color
Gold
Material
Metalized Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD MPFT1-01000-48-72-GOL
Zoro #
G515076801
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
1 inch (24mm)
Tape Thickness
2.1 Mil
Details
Tape Adhesive
Acrylic
Tape Color
Gold
Material
Metalized Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.