MPFT1 Metalized Polyester Mylar Film Tape Green: 38.4 in. x 72 yds

  • Mfr # WOD MPFT1-38400-LOG-72-GRE

  • Zoro # G315077336


product price:  $525.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tape Adhesive
Acrylic
Tape Thickness
9.1 Mil
Tape Color
Dark green
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD MPFT1-38400-LOG-72-GRE
Zoro #
G315077336
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
38.4 inch (975mm)
Tape Thickness
9.1 Mil

Details

Tape Adhesive
Acrylic
Tape Color
Dark green
Material
PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.