
MPFT1 Metalized Polyester Mylar Film Tape Red: 38.4 in. x 72 yds
Mfr # WOD MPFT1-38400-LOG-72-RED
Zoro # G415077311
product price:Â $525.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Adhesive
Acrylic
Tape Thickness
9.1 Mil
Tape Color
Red
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD MPFT1-38400-LOG-72-RED
Zoro #
G415077311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
38.4 inch (975mm)
Tape Thickness
9.1 Mil
Details
Tape Adhesive
Acrylic
Tape Color
Red
Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.