
MPFT1 Metalized Polyester Mylar Film Tape Silver: 38.4 in. x 72 yds
Mfr # WOD MPFT1-38400-LOG-72-SIL
Zoro # G115077291
product price:Â $419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Width
38.4 inch (975mm)
Tape Adhesive
Acrylic
Tape Thickness
9.1 Mil
Tape Color
Silver
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD MPFT1-38400-LOG-72-SIL
Zoro #
G115077291
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
38.4 inch (975mm)
Tape Thickness
9.1 Mil
Details
Tape Adhesive
Acrylic
Tape Color
Silver
Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.