MTC5 Multipurpose Masking Tape 3 in. x 60 yds. Dark Blue, 16PK

  • Mfr # WOD MTC5-03000-16-60-DBL

  • Zoro # G315072164


product price:  $223.99
/pk 16, $14.00/ea
Free Shipping & Returns

Key Features

Material
Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
5.5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD MTC5-03000-16-60-DBL
Zoro #
G315072164
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 inch
Tape Thickness
5.5 Mil

Details

Tape Color
Dark Blue
Material
Crepe Paper
Tape Adhesive
Rubber

Description

WOD MTC5 is a High Quality Crepe Paper Masking Tape designed for general purpose, and high demand painting and masking applications. This Reliable Masking Tape conforms very well to most of the surfaces including textured and contoured surfaces. Its strong natural rubber adhesive holds light materials securely and comes off clean leaving no residue. The crepe paper material of this tape makes it hand tearable and provides an excellent elongation to help wrap and mask around curved surfaces.

WOD MTC5 Tape protects the paper used for art work and painting ensuring no mess and seepage of water. It works great for arts and crafts projects, posting photos, flyers and drawing papers, and posters and assures no paper surface damage, or wash out photo colors.

Tape is Available in 6 Vibrant Colors

Black - White - Red - Yellow - Green - Blue

Rainbow Pack Includes

Black - White - Red - Yellow - Green - Blue

Product Applications

  • Recommended for high demand painting and masking applications particularly automotive masking applications
  • Other applications include labeling foods and homemade products for storage listing name and date with a sharpie
  • For color coding for identification or differentiation.
  • For cardstock card, scrapbooking projects, taping off guitar fret boards, drafting table work, and attaching sketch paper to Huion

Technical Properties

  • Adhesive: Synthetic Rubber Resin How are adhesives different?
  • Carrier/Backing: saturated crepe paper
  • Thickness: 5.4 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 32 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 19 pounds per inch (longitudinal)
  • Service/Operating Temperature: 50°F to 90°F
  • Elongation: 7%
  • Core: 3" Diameter

Additional Information

Alternative to: IPG 561 & PF-3; Shurtape CP-632; Cantech 120; 3M 262 & 267.

Note: Items can be custom converted to your needs. Call or E-mail us now for Details!

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.